Vertical Rod Hanger Anchor, Steel

Item #: 0439995

Cat #: PFM2251000

UPC: 075352304311

$ 0.92 EA
Company wide:
600 in stock
Vertical Rod Hanger Anchor, Steel, Screw Size: 1/4 Inch, Shank Length: 2 Inch, Rod Size - Hangers: 1/4 Inch - 20, Head Diameter: 3/8 Inch, Application: For Installation in Wood Base Materials

Overview

Vertical Rod Hanger Anchor, Steel, Screw Size: 1/4 Inch, Shank Length: 2 Inch, Rod Size - Hangers: 1/4 Inch - 20, Head Diameter: 3/8 Inch, Application: For Installation in Wood Base Materials

The DEWALT PFM2251000 HangerMate® is a rugged, all-steel rod hanging anchor engineered for fast, secure suspension of 1/4-inch threaded rod in wood framing applications. Designed for overhead installations, this vertical-mount anchor helps contractors reduce installation time and labor costs while providing dependable support for mechanical, electrical, plumbing, and fire protection systems. Its self-drilling design allows for quick installation with a drill screw gun, making it an efficient alternative to traditional beam clamps, lag screws, and drop-in anchors.

Also known as: 075352304311, PFM2251000, DEWPFM2251000

Features & Benefits

  • Supports 1/4-inch threaded rod in wood structures. [tannerbolt.com], [powelltool.com]
  • All-steel construction for strength and durability. [tannerbolt.com], [powelltool.com]
  • Fast overhead installation with standard drill screw guns. [tannerbolt.com], [aftfasteners.com]
  • Reduces installed cost compared to traditional hanging methods. [tannerbolt.com], [hanessupply.com]
  • Suitable for pipe, conduit, cable tray, HVAC, lighting, and ceiling support applications. [tannerbolt.com], [aftfasteners.com], [powelltool.com]

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in