8W CFL Retrofit LED Lamp, 35K

Item #: 0439961

Cat #: KTLED82PH835D

UPC: 843654126913

Call for price
Company wide:
0 in stock
Documents & Guides
LED Omni-Directional Lamp, 8 Watt, 800 Lumen, 3500K, 80 CRI, 2-Pin G24d Base, 120-277 Volt, Line-Voltage Compatible, Non-Dimmable

Overview

LED Omni-Directional Lamp, 8 Watt, 800 Lumen, 3500K, 80 CRI, 2-Pin G24d Base, 120-277 Volt, Line-Voltage Compatible, Non-Dimmable

DirectDrive compact LED bulbs are an energy efficient, long lasting, CFL bulb replacement for a variety of applications. Keystone’s UL Type B 2-pin LED bulbs provide 50% energy savings when compared to a typical CFL fixture and have 4x the useful life.

Also known as: 843654126913, KTLED82PH835D, KEYKTLED82PH835D

Features & Benefits

  • Operating temperature: -20°C/-4°F to 45°C/113°F
  • Frosted lens eliminates pixelation
  • Environmentally friendly: no mercury used
  • Suitable for use in dry and damp locations
  • UL Classified
  • Rotatable 270°
  • G24D 2-pin can be used in G24Q 4-pin applications for ballast bypass
  • Instant startup

Specifications

Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277
Lumens: 800
Wattage: 8
Light Technology: LED
Base: 2-Pin (G24d)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277