1
more

5"- 6" LED Downlight
Item #: 0439958
Cat #: 65BEMW LED 30K 90CRI M6
UPC: 190887266634
Company wide:
0
in stock
Documents & Guides
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 835, CRI: 80, Color Temperature: 3000K, Color: White Trim, Rated Life: 35,000 Hours
Overview
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 835, CRI: 80, Color Temperature: 3000K, Color: White Trim, Rated Life: 35,000 Hours
The E Series LED Recessed Module combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Also known as: 190887266634, 65BEMW LED 30K 90CRI M6, LIT65BEMWLED30K90*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 835 |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Wattage: | 11.900 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 11.900 |
| Dimmable: | Yes |
| Lumens: | 835 |
| Diameter: | 5 in, 6 in |
| Light Technology: | LED |