LED Floodlight, 252W, 40K, Carbon Bronze

Item #: 0439873

Cat #: NFFLD-L-C100-S

UPC: 080083800889

Company wide:
0 in stock
Documents & Guides
Night Falcon Large Floodlight, 252 Watt, 4000K, 120-277V, 6x6, Sliptfitter, Carbon Bronze

Overview

Night Falcon Large Floodlight, 252 Watt, 4000K, 120-277V, 6x6, Sliptfitter, Carbon Bronze

The Night Falcon™ high wattage LED floodlight luminaire combines high-efficiency, precision engineered optics and energy efficiency in a cost-effective solution.

Also known as: 080083800889, NFFLD-L-C100-S, LMKNFFLDLC100S

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Wattage: 252
Light Technology: LED
Dimmable: Yes
Color: Carbon Bronze
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 252
Dimmable: Yes