Power Supply Cord

Item #: 0439869

Cat #: 17635

UPC:

Company wide:
4 in stock
Documents & Guides
No Documents Available
BLD 17635 Power Supply Cord

Overview

BLD 17635 Power Supply Cord
Also known as: 17635, BLD17635

Specifications

Conductors: 3
Gauge: 14 AWG
Length: 15 ft
Conductors: 3
Length: 15 ft
Gauge: 14 AWG