QN Cable Assembly, Cat 6, CMR, Blue UTP Cable, Cassette to Cassette, 39ft

Item #: 0439866

Cat #: AQC224

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

WTP AQC224
Also known as: AQC224, WTPAQC224

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded