Wire Brush, 3", Carbon Steel, 5/8" - 1

Item #: 0439672

Cat #: DW4910

UPC: 028874049109

Company wide:
0 in stock
Documents & Guides
Wire Brush, Style: Knotted, Diameter: 3 Inch, Wire Size: 0.020 Inch, Arbor Size: 5/8 Inch - 11, Maximum Speed: 14000rpm, Material: Carbon Steel

Overview

Wire Brush, Style: Knotted, Diameter: 3 Inch, Wire Size: 0.020 Inch, Arbor Size: 5/8 Inch - 11, Maximum Speed: 14000rpm, Material: Carbon Steel

Arbor size: 5/8 to 11-in gauge:.020. 14,000 RPM maximum. Ideal for industrial-type work on metal.

Also known as: 028874049109, DW4910, DEWDW4910

Specifications

Type: Brush
Diameter: 3 in
Material: Carbon
Type: Brush
Material: Carbon
Diameter: 3 in