208/240V AC, Replacement Coil, C25

Item #: 0439603

Cat #: 9-3125-2

UPC: 782114629161

$ 227.85 EA
Company wide:
0 in stock
Documents & Guides
208/240V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series C1).

Overview

208/240V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series C1).
Also known as: 782114629161, 9-3125-2, CUT931252

Specifications

Volts AC Control: 240, 208
Type: Coil
Size: 50 mm
Volts AC Control: 240, 208
Size: 50 mm
Type: Coil