Heater Interior, NLW Series, 4500W 240V, w/grill, w/stat

Item #: 0439453
Cat #: NLW452TW
UPC: 027418792037
Call for price
Company wide:
0 in stock
Documents & Guides
Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 4500W 240V *Cadet Part # 79203*

Overview

Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 4500W 240V *Cadet Part # 79203*
Warm up in peace and quiet with a unique fan design that reduces air turbulence and noise Includes adjustable, built-in thermostat with positive “off” position Circulate air during the warmer months with the fan-only mode Rest easy—includes high-temperature safety shutoff feature
Also known as: 027418792037, NLW452TW, CDTNLW452TW

Specifications

Type: Commercial Grade
Wattage: 4500, 3375
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: NLW
Type: Commercial Grade
Color: White
Mounting: Wall
Wattage: 4500, 3375
Volts AC: 240, 208
Family / Style: NLW

Customer Reviews

No reviews for this product
(0)