Heater Interior, NLW Series, 3000W 240V, w/grill, w/stat

Item #: 0439451

Cat #: NLW302TW

UPC: 027418792013

Company wide:
0 in stock
Documents & Guides
Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 3000W 240V *Cadet Part # 79201*

Overview

Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 3000W 240V *Cadet Part # 79201*

Warm up in peace and quiet with a unique fan design that reduces air turbulence and noise Includes adjustable, built-in thermostat with positive “off” position Circulate air during the warmer months with the fan-only mode Rest easy—includes high-temperature safety shutoff feature No sharp edges Proudly made in the USA 2-year warranty UL listed

Also known as: 027418792013, NLW302TW, CDTNLW302TW

Specifications

Type: Commercial Grade
Wattage: 2250, 3000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: NLW
Type: Commercial Grade
Color: White
Mounting: Wall
Wattage: 2250, 3000
Volts AC: 240, 208
Family / Style: NLW