Combination Coupling, EMT to Flex, 1/2 to 3/8 inch, Zinc Die Cast.

Item #: 0439365

Cat #: 860

UPC: 018997008602

$ 3.70 EA
Company wide:
230 in stock
EMT Combination Coupling, Type: EMT Set Screw to Flexible Metal Conduit, Size: 1/2 to 3/8 inch, Material: Zinc Die Cast

Overview

EMT Combination Coupling, Type: EMT Set Screw to Flexible Metal Conduit, Size: 1/2 to 3/8 inch, Material: Zinc Die Cast

Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Connects 1/2" EMT to 3/8" flexible conduit. Cable range 0.530" to 0.620". CSA listed.

Also known as: 018997008602, 860, ARL860, from to, Changeover

Specifications

Diameter: 1/2 in, 3/8 in
Insulation: Non-Insulated
Diameter: 1/2 in, 3/8 in
Insulation: Non-Insulated