Main Breaker Panel

Item #: 0439353
Cat #: TTV2003D
UPC: 81518101557
$ 772.35 EA
Company wide:
0 in stock
Documents & Guides
Reliance; Main Breaker Panel; Panel/link; Tt Sereis, Type V; Amperage Rating: 200 Amp; Phase: 1 Ph; Wattage: 7500 Wtt; Size: 39.250 In Height X 14.500 In Widthx 4 In Depth; Mounting: Surface/flush; Maximum Number 1 In Circuit Breaker Openings: 36; Maximum Number Of Circuits Using Tandem Breakers: 36; Maximum Generatorinput Amps: 30 Amp; Power Inlet, NEMA: None; Wattmeters: No; Cabinet Type, NEMA:indoor

Overview

Reliance; Main Breaker Panel; Panel/link; Tt Sereis, Type V; Amperage Rating: 200 Amp; Phase: 1 Ph; Wattage: 7500 Wtt; Size: 39.250 In Height X 14.500 In Widthx 4 In Depth; Mounting: Surface/flush; Maximum Number 1 In Circuit Breaker Openings: 36; Maximum Number Of Circuits Using Tandem Breakers: 36; Maximum Generatorinput Amps: 30 Amp; Power Inlet, NEMA: None; Wattmeters: No; Cabinet Type, NEMA:indoor
Also known as: 81518101557, TTV2003D, RTCTTV2003D

Specifications

Amps: 200
Mounting: Flush, Surface
Circuits: 36
Volts AC: 120, 240
Amps: 200
Circuits: 36
Mounting: Flush, Surface
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)