
Pin & Sleeve Receptacle, 30A, 600V, 4P4W, Style 1, Reverse Service
Item #: 0439329
Cat #: ADR3044RS
UPC: 781381710411
$ 298.23 EA
Company wide:
1
in stock
Documents & Guides
Powertite Pin & Sleeve Receptacle, 30A, 600V, 4P4W, Style 1 (Shell Only), NEMA 3, 3R, 4, 4X, Reverse Service
Overview
Powertite Pin & Sleeve Receptacle, 30A, 600V, 4P4W, Style 1 (Shell Only), NEMA 3, 3R, 4, 4X, Reverse Service
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Epoxy Powder Coat, Dimensions: 3.38 IN Width X 3.38 IN Height X 3.19 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1;CSA Certified: 065179; NEMA FB11, For ACP3044BC Metallic Clamping Ring Plug
Also known as: 781381710411, ADR3044RS, APPADR3044RS
Specifications
| Type: | Receptacle |
| Color: | Metallic |
| Amps: | 30 |
| Volts AC: | 600 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Amps: | 30 |
| Material: | Aluminum |
| Color: | Metallic |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |