Surge Protection Device

Item #: 0439232

Cat #: SPD050400Y1B

UPC: 786685318523

$ 2987.30 EA
Company wide:
0 in stock
Surge Protection Device. Interrupt Rating: 50kAIC. Surge Current: 50kA per phase. Used with switchgear with remote display. Voltage Rating: 400Y/230V (4W+G) Mounting: Internal integrated

Overview

Surge Protection Device. Interrupt Rating: 50kAIC. Surge Current: 50kA per phase. Used with switchgear with remote display. Voltage Rating: 400Y/230V (4W+G) Mounting: Internal integrated
Also known as: 786685318523, SPD050400Y1B, CUTSPD050400Y1B

Specifications

Wattage: 8000
Volts DC: 48
Interrupt Rating AC: 50 kA
Wattage: 8000
Interrupt Rating AC: 50 kA
Volts DC: 48