BTF Baseboard Thermostat Kit, 2 Pole, Almond

Item #: 0439211

Cat #: BTF2A

UPC: 027418149206

$ 50.16 EA
Company wide:
78 in stock
BTF Inbuilt Baseboard Thermostat Kit Retail Pack, 2-Pole, 22A, 120/208/240V, Color: Almond. Compatible with: Cadet Electric Baseboard Heaters. *Cadet Part # 14920*

Overview

BTF Inbuilt Baseboard Thermostat Kit Retail Pack, 2-Pole, 22A, 120/208/240V, Color: Almond. Compatible with: Cadet Electric Baseboard Heaters. *Cadet Part # 14920*

Built-in baseboard thermostat, Double Pole (almond) Thermostat Kit, Double Pole, 22 Amp, Almond

Also known as: 027418149206, BTF2A, CDTBTF2A

Specifications

Poles: 2
Volts AC: 120, 240, 208
Amps: 22
Poles: 2
Amps: 22
Volts AC: 120, 240, 208