36" 750W 120V Baseboard Almond

Item #: 0439207

Cat #: 3F750-1A

UPC: 027418055224

Company wide:
0 in stock
Documents & Guides
36" Electric Baseboard, 120V/750W, Color: Almond. *Cadet Part # 05522*

Overview

36" Electric Baseboard, 120V/750W, Color: Almond. *Cadet Part # 05522*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418055224, 3F750-1A, CDT3F7501A

Specifications

Wattage: 750
Volts AC: 120
Color: Almond
Width: 36 in
Mounting: Wall
Wattage: 750
Color: Almond
Mounting: Wall
Volts AC: 120
Width: 36 in