96" 2000/1500W 240/208V Baseboard White, *Cadet Part # 09958*

Item #: 0439205

Cat #: 8F2000W

UPC: 027418099587

$ 124.69 EA
Company wide:
206 in stock
Documents & Guides
96 Inch, Electric Baseboard Heater, 240/2000W, 208V/1500W, Color: White. *Cadet Part # 09958*

Overview

96 Inch, Electric Baseboard Heater, 240/2000W, 208V/1500W, Color: White. *Cadet Part # 09958*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards.

Also known as: 027418099587, 8F2000W, CDT8F2000W

Specifications

Wattage: 1500, 2000
Type: Heater, Baseboard
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Type: Heater, Baseboard
Length: 96 in
Mounting: Wall