Electric Baseboard, 36", 750/536W, 240/208V, White

Item #: 0439201

Cat #: 3F750W

UPC: 027418099525

$ 64.12 EA
Company wide:
131 in stock
Documents & Guides
36" Electric Baseboard, 240V/750W 208V/536W, Color: White.

Overview

36" Electric Baseboard, 240V/750W 208V/536W, Color: White.

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418099525, 3F750W, CDT3F750W

Specifications

Wattage: 750, 563
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Wattage: 750, 563
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 36 in