96" 2500/1875W 240/208V Baseboard Almond

Item #: 0439198

Cat #: 8F2500A

UPC: 027418033581

$ 156.72 EA
Company wide:
0 in stock
Documents & Guides
96" Electric Baseboard, 240V/2500W, 208V/1875W, Color: Almond. *Cadet Part # 03358*

Overview

96" Electric Baseboard, 240V/2500W, 208V/1875W, Color: Almond. *Cadet Part # 03358*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418033581, 8F2500A, CDT8F2500A

Specifications

Wattage: 1875, 2500
Color: Almond
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 1875, 2500
Length: 96 in
Mounting: Wall
Color: Almond
Volts AC: 240, 208