48" 1000/750W 240/208V Baseboard Almond

Item #: 0439185

Cat #: 4F1000A

UPC: 027418065094

$ 79.24 EA
Company wide:
67 in stock
Documents & Guides
48" Electric Baseboard, 240V/1000W, 208V/750W, Color: Almond. *Cadet Part # 06509*

Overview

48" Electric Baseboard, 240V/1000W, 208V/750W, Color: Almond. *Cadet Part # 06509*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418065094, 4F1000A, CDT4F1000A

Specifications

Wattage: 750, 1000
Color: Almond
Volts AC: 240, 208
Width: 48 in
Mounting: Wall
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: Almond
Width: 48 in