36" 750/563W 240/208V Baseboard Almond

Item #: 0439182

Cat #: 3F750A

UPC: 027418065087

$ 67.03 EA
Company wide:
42 in stock
Documents & Guides
36" Electric Baseboard, 240V/750W, 208V/536W, Color: Almond. *Cadet Part # 06508*

Overview

36" Electric Baseboard, 240V/750W, 208V/536W, Color: Almond. *Cadet Part # 06508*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418065087, 3F750A, CDT3F750A, baseboard heater with thermostat included

Specifications

Wattage: 750, 563
Color: Almond
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Wattage: 750, 563
Volts AC: 240, 208
Mounting: Wall
Color: Almond
Length: 36 in