Electric Baseboard, 30", 500/375W, 240/208V, Almond

Item #: 0439180

Cat #: 2F500A

UPC: 027418065025

$ 58.14 EA
Company wide:
32 in stock
Documents & Guides
30" Electric Baseboard, 240V/500W, 208V/375W, Color: Almond.

Overview

30" Electric Baseboard, 240V/500W, 208V/375W, Color: Almond.

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418065025, 2F500A, CDT2F500A

Specifications

Wattage: 375, 500
Length: 30 in
Color: Almond
Volts AC: 240, 208
Mounting: Wall
Wattage: 375, 500
Color: Almond
Mounting: Wall
Length: 30 in
Volts AC: 240, 208