1000W 240V Kickspace Heater, Black

Item #: 0439173

Cat #: UC102B

UPC: 027418100368

Company wide:
0 in stock
Documents & Guides
Cadet Perfectoe Under-cabinet Toe Kick Heater, 1000W 240V, Black, *Cadet Part # 10036*

Overview

Cadet Perfectoe Under-cabinet Toe Kick Heater, 1000W 240V, Black, *Cadet Part # 10036*

Perfect for kitchens, bathrooms, and stairwells Rest easy—includes high-temperature safety shutoff feature Neatly fits under cabinets in the toe-kick area No sharp edges Easy installation Proudly made in the USA 2-year warranty UL listed

Also known as: 027418100368, UC102B, CDTUC102B

Specifications

Wattage: 750, 1000
Color: Black
Volts AC: 240, 208
Family / Style: Perfectoe
Wattage: 750, 1000
Volts AC: 240, 208
Color: Black
Family / Style: Perfectoe