Heater Interior, ComPak Series, 1500W 120V w/stat

Item #: 0439146
Cat #: CS151T
UPC: 027418675248
$ 88.00 EA
Company wide:
190 in stock
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500W 120V *Cadet Part # 67524*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500W 120V *Cadet Part # 67524*
Warm up in a hurry with a fast-heating coil elementSpread the warmth all around with an efficient, quiet fanRest easy—includes high-temperature safety shutoff featureEnjoy trouble-free use, thanks to a durable, reliable designNo sharp edges, so kids and pets stay safeInstall in any room, thanks to a compact design and horizontal or vertical mounting optionsCeiling installation is possible with models that are 1,500 watts or lessAvailable with or without a built-in adjustable thermostatProudly made in the USA2-year warrantyETL listed to UL standards
Also known as: 027418675248, CS151T, CDTCS151T

Specifications

Wattage: 1500
Volts AC: 120
Mounting: Wall
Family / Style: ComPak
Wattage: 1500
Mounting: Wall
Volts AC: 120
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)