Heater Interior, ComPak Series, 1500W, 240VAC, W/Thermostat, *Cadet Part # 67521*

Item #: 0439143

Cat #: CS152T

UPC: 027418675217

$ 126.08 EA
Company wide:
392 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500 Watt, 240 Volt AC, *Cadet Part # 67521*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500 Watt, 240 Volt AC, *Cadet Part # 67521*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards

Also known as: 027418675217, CS152T, CDTCS152T

Specifications

Wattage: 1500, 1125
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500, 1125
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)