Heater Interior, ComPak Series, 2000W 208V

Item #: 0439139

Cat #: CS208

UPC: 027418675170

$ 120.14 EA
Company wide:
87 in stock
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 2000W 208V *Cadet Part # 67517*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 2000W 208V *Cadet Part # 67517*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards

Also known as: 027418675170, CS208, CDTCS208

Specifications

Wattage: 2000
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2000
Mounting: Wall
Volts AC: 208
Family / Style: ComPak