Heater Interior, ComPak Series, 1500W 120V

Item #: 0439138

Cat #: CS151

UPC: 027418675163

$ 89.00 EA
Company wide:
218 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 120V *Cadet Part # 67516*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 120V *Cadet Part # 67516*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards

Also known as: 027418675163, CS151, CDTCS151

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Blue Handle Type 4, CP525518B item measures 520x550x180mm with a material of Steel color Lt Gray.
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

Wattage: 1500
Volts AC: 120
Mounting: Wall
Family / Style: ComPak
Wattage: 1500
Mounting: Wall
Volts AC: 120
Family / Style: ComPak