Heater Interior, ComPak Series, 1250W 240V

Item #: 0439134

Cat #: CS122

UPC: 027418675125

$ 120.14 EA
Company wide:
40 in stock
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1250W 240V *Cadet Part # 67512*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1250W 240V *Cadet Part # 67512*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards

Also known as: 027418675125, CS122, CDTCS122

Specifications

Volts AC: 240, 208
Wattage: 900, 1250
Mounting: Wall
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall
Wattage: 900, 1250
Family / Style: ComPak