
Heater Interior, ComPak Series, 1000W 240VAC, *Cadet Part # 67511*
Item #: 0439133
Cat #: CS102
UPC: 027418675910
$ 115.26 EA
Company wide:
624
in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 240Volt AC, *Cadet Part # 67511*
Overview
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 240Volt AC, *Cadet Part # 67511*
Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards.
Also known as: 027418675910, CS102, CDTCS102, can, C102, Butterfield
Specifications
| Wattage: | 750, 1000 |
| Volts AC: | 240, 208 |
| Type: | Heater Assembly |
| Mounting: | Wall |
| Family / Style: | ComPak |
| Wattage: | 750, 1000 |
| Type: | Heater Assembly |
| Family / Style: | ComPak |
| Volts AC: | 240, 208 |
| Mounting: | Wall |