Heater Interior, ComPak Series, 750W 240VAC, *Cadet Part # 67510*

Item #: 0439132

Cat #: CS072

UPC: 027418675101

$ 109.32 EA
Company wide:
264 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat),750W 240V *Cadet Part # 67510*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat),750W 240V *Cadet Part # 67510*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards.

Also known as: 027418675101, CS072, CDTCS072, Cadet Heater Gut

Specifications

Wattage: 750, 563
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 750, 563
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)