5 IN COND BSHG IRON INSUL

Item #: 0439099

Cat #: BU500I

UPC: 781381239431

$ 170.37 EA
Company wide:
0 in stock
Documents & Guides
Insulated Conduit Bushing, Size: 5 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 1.31 IN Height X 6.06 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3,

Overview

Insulated Conduit Bushing, Size: 5 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 1.31 IN Height X 6.06 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3,
Also known as: 781381239431, BU500I, APPBU500I

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in