Heater Interior, Register Plus Series, 2000W 240V

Item #: 0439071

Cat #: RM202

UPC: 027418003065

$ 157.00 EA
Company wide:
268 in stock
Documents & Guides
Cadet Register Electric Heater Assembly Only, 2000W 240V *Cadet Part # 00306*

Overview

Cadet Register Electric Heater Assembly Only, 2000W 240V *Cadet Part # 00306*
  • Enjoy complete warmth, thanks to a powerful air fan
  • Vent-style grill blends in with any décor
  • Rest easy—includes high-temperature safety shutoff feature
  • Pre-formed, bendable legs make mounting and installation easy
  • Offers fixed and multi-watt capabilities
  • One-screw mounting for fast installation into the recessed wall can
  • Count on years of reliable operation with a heavy-duty steel heating element and blower
  • Proudly made in the USA
  • 5-year warranty
  • ETL listed to UL standards
Also known as: 027418003065, RM202, CDTRM202, RM heat box

Specifications

Wattage: 1500, 2000
Volts AC: 240, 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 1500, 2000
Mounting: Wall
Volts AC: 240, 208
Family / Style: Register Plus®