2000W 208V Wall Heater, White

Item #: 0439067

Cat #: RMC208W

UPC: 027418633163

$ 277.17 EA
Company wide:
0 in stock
Documents & Guides
Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 2000W 208V, White *Cadet Part # 63316*

Overview

Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 2000W 208V, White *Cadet Part # 63316*

Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can

Also known as: 027418633163, RMC208W, CDTRMC208W

Specifications

Wattage: 2000
Color: White
Volts AC: 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 2000
Volts AC: 208
Family / Style: Register Plus®
Color: White
Mounting: Wall