1600W 240V Wall Heater, White

Item #: 0439061

Cat #: RMC162W

UPC: 027418633149

$ 199.00 EA
Company wide:
61 in stock
Documents & Guides
Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 700/900/1600W 240V, White *Cadet Part # 63314*

Overview

Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 700/900/1600W 240V, White *Cadet Part # 63314*

Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can

Also known as: 027418633149, RMC162W, CDTRMC162W

Specifications

Wattage: 700, 1600, 900
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 700, 1600, 900
Volts AC: 240, 208
Family / Style: Register Plus®
Color: White
Mounting: Wall