Cadet Register Electric Wall Heater, 2000W, 240V, White

Item #: 0439060

Cat #: RMC202W

UPC: 027418633132

$ 277.17 EA
Company wide:
26 in stock
Documents & Guides
Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 2000 Watt 240 Volt, White *Cadet Part # 63313*

Overview

Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 2000 Watt 240 Volt, White *Cadet Part # 63313*

Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can

Also known as: 027418633132, RMC202W, CDTRMC202W

Specifications

Wattage: 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 2000
Volts AC: 240, 208
Family / Style: Register Plus®
Color: White
Mounting: Wall