1 REC PLATE WH

Item #: 0439013

Cat #: 5507T1-WH

UPC: 786776104516

$ 5.07 EA
Company wide:
0 in stock

Overview

For covering single receptacles - 1.59" (40mm) diameter. White
Also known as: 786776104516, 5507T1-WH, WMD5507T1WH

Specifications

Color: White
Material: Steel
Color: White
Material: Steel