Utility Cabinet, Tan

Item #: 0439002

Cat #: 139-MT

UPC: 783965052528

Company wide:
0 in stock
Documents & Guides
Utility Cabinet, 16 Gauge Diamond Punched Steel Panels, Size/Dimensions: 60 Inch Height, 30 Inch Width, 60 Inch Length, Color: Tan

Overview

Utility Cabinet, 16 Gauge Diamond Punched Steel Panels, Size/Dimensions: 60 Inch Height, 30 Inch Width, 60 Inch Length, Color: Tan

The Model 139-MT Tool Kage™ Rolling cabinet features all new 16g diamond punched steel panels allowing clear visibility of the cabinet contents without compromising security. The 139-MT Cabinet measures 60 inches long, 30 inches wide, and has a capacity of 59.4 cu ft. This upright cabinet features full-width shelves and offers at-a-glance easy access for tools, equipment and supplies. NOTE: Casters not included.

Also known as: 783965052528, 139-MT, KNA139MT

Specifications

Width: 30 in
Height: 60 in
Length: 60 in
Type: Utility Cabinet
Material: Steel
Color: Tan
Width: 30 in
Length: 60 in
Material: Steel
Height: 60 in
Type: Utility Cabinet
Color: Tan