Series C Motor Circuit Protector

Item #: 0438998

Cat #: HMCP150T4A02

UPC: 786679014424

$ 3653.67 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 450 - 1500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 450 - 1500 Mag. Trip
Also known as: 786679014424, HMCP150T4A02, CUTHMCP150T4A02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150