Panel For Enclosure, 24" x 20", N Series, Carbon Steel

Item #: 0438986

Cat #: BP2420CS

UPC: 785928401268

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 24" x 20", N Series, Carbon Steel

Overview

Panel For Enclosure, 24" x 20", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401268, BP2420CS, STBBP2420CS

Specifications

Height: 24 in
Width: 20 in
Material: Carbon Steel
Height: 24 in
Material: Carbon Steel
Width: 20 in