Watertight Safety-Shroud® Receptacle

Item #: 0438965

Cat #: HBL2420SW

UPC: 783585231341

Company wide:
0 in stock
HUBW LKG RCPT-NMA L15-20R

Overview

HUBW LKG RCPT-NMA L15-20R
Also known as: 783585231341, HBL2420SW

Features & Benefits

  • High impact, thermoplastic housing for heavy-duty industrial environments
  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use

Specifications

Type: Grounding, Watertight, Locking Receptacle
Phase: 3
Color: Gray
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20R
Material: PBT Plastic
Type: Grounding, Watertight, Locking Receptacle
Color: Gray
Volts AC: 250
Material: PBT Plastic
Phase: 3
Amps: 20
NEMA Configuration: L15-20R