F32T8 TL830/HV/ALTO (PK X

Item #: 0438960

Cat #: 46526

UPC: 726585465262

Company wide:
0 in stock

Overview

SRS 46526 F32T8 TL830/HV/ALTO (PK X
Also known as: 726585465262, 46526, SHAF32T8TL830ALTO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 2850
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)