B-line Sb558084xual Two-post Equipm

Item #: 0438924

Cat #: SB558084XUAL

UPC: 799038038535

Company wide:
0 in stock
Documents & Guides
Relay Rack, Alum., Self-supporting, Customer Premise Style, 23-in. Rack Width, 8

Overview

Relay Rack, Alum., Self-supporting, Customer Premise Style, 23-in. Rack Width, 8
Also known as: 799038038535, SB558084XUAL, BLISB558084XUAL

Specifications

Depth: 15 in
Height: 84 in
Width: 23 in
Material: Aluminum
Depth: 15 in
Width: 23 in
Height: 84 in
Material: Aluminum