Color Coding Electrical Tape, 35 Pink 3/4" X 66'

Item #: 0438920
Cat #: 35-3/4X66FT-PK
UPC: 051128613337
$ 10.47 EA
Company wide:
612 in stock
Documents & Guides
Pink - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use

Overview

Pink - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems. Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128613337, 35-3/4X66FT-PK, MMM35PIN34X66FT

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Pink
Family / Style: 35 Series
Length: 66 ft
Material: Vinyl
Family / Style: 35 Series
Width: 3/4 in
Color: Pink

Customer Reviews

No reviews for this product
(0)