3.5W B11 LED Lamp, 27

Item #: 0438916

Cat #: S9868

UPC: 045923098680

Company wide:
0 in stock
Documents & Guides
3.5 Watt B11 LED; Frosted; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Overview

3.5 Watt B11 LED; Frosted; Candelabra Base; 2700K; 350 Lumens; 120 Volt
Also known as: 045923098680, S9868, SATS9868

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Color: Frosted
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Glass
Lumens: 350
Wattage: 3.500
Dimmable: Yes