
50W MR16, 13.375" Side Stem, Black
Item #: 0438876
Cat #: 206-50MR16-12-BK
UPC: 783363038988
Call for price
Company wide:
0
in stock
Documents & Guides
50W MR16, 13.375" Side Stem, Black
Overview
50W MR16, 13.375" Side Stem, Black
Also known as: 783363038988, 206-50MR16-12-BK, LMI20650MR1612BK
Specifications
| Length: | 16.25 in |
| Length: | 16.25 in |