Item #: 0438852
Cat #: ZIPL84D2
UPC: 030519016872
$ 1,092.34 EA
Company wide:
0 in stock
Documents & Guides
SPECO ZIPL84D2 8CH ZIP KIT

Overview

SPECO ZIPL84D2 8CH ZIP KIT
Also known as: 030519016872, ZIPL84D2, SPOZIPL84D2

Specifications

Type: 8 Channel, PoE
Color: White
IP/NEMA Rating: IP67
Size: 2TB, 8 Channel
Lens: 2.800 mm
Type: 8 Channel, PoE
IP/NEMA Rating: IP67
Lens: 2.800 mm
Color: White
Size: 2TB, 8 Channel

Customer Reviews

No reviews for this product
(0)