100 - 135 Amp, IEC, Overload Relay

Item #: 0438664

Cat #: TA200DU135

UPC: 013614286036

$ 371.31 EA
Company wide:
0 in stock
100 - 135 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AF145 - A/AF185 Frame Contactors.

Overview

100 - 135 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AF145 - A/AF185 Frame Contactors.

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614286036, TA200DU135, ABBTA200DU135

Specifications

Amps: 135
Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps Range: 100 - 135
Amps: 135
Type: NEMA, Thermal, IEC, Overload Relay
Amps Range: 100 - 135
Poles: 3
Family / Style: A-Line