3/8" Stainless Steel Threaded Rod 12'

Item #: 0438578

Cat #: PS 146 3/8 X 12' SS

UPC: 702316528956

$ 8.11 FT
Company wide:
2,298 in stock
Documents & Guides
Threaded Rod, 3/8" Diameter, Continuous Thread: 3/8-16, Material: 316 Stainless Steel, Length: 12 feet.

Overview

Threaded Rod, 3/8" Diameter, Continuous Thread: 3/8-16, Material: 316 Stainless Steel, Length: 12 feet.

3/8" Stainless Steel Threaded Rod 12'

Also known as: 702316528956, PS 146 3/8 X 12' SS, 381612TRSS

Specifications

Diameter: 3/8 in
Length: 12 ft
Finish: Plain
Material: 316 Stainless Steel
Diameter: 3/8 in
Finish: Plain
Length: 12 ft
Material: 316 Stainless Steel