Window Door, Fits 1800x600mm

Item #: 0438497

Cat #: PDWT96PC

UPC: 783510983604

$ 2062.41 EA
Company wide:
0 in stock
Window Door, Upper Front, Bulletin P20pc (proline Pc Packages And Accessories),size/dims: Fits 1800x600mm Pc, Material/finish: Steel/ltgray

Overview

Window Door, Upper Front, Bulletin P20pc (proline Pc Packages And Accessories),size/dims: Fits 1800x600mm Pc, Material/finish: Steel/ltgray

Window Doors fit on the upper front of the PC frame and are hinged on the left side. A 2-point latch system is operated by a Small Flush Bezel with tool-to-open insert located on the lower right side of the door. Other inserts and a Flush Swing Handle are also available.

Also known as: 783510983604, PDWT96PC, HOFPDWT96PC

Features & Benefits

  • Doors have .25-in.-thick clear safety glass windows
  • Foam-in-place gaskets for an effective seal

Specifications

Color: Light Gray
Finish: Powder Coated
Weight: 20.540 lb
Color: Light Gray
Weight: 20.540 lb
Finish: Powder Coated