14" Multi-Cutter Saw

Item #: 0438494

Cat #: DW872

UPC: 028875008723

Company wide:
0 in stock
Documents & Guides
Multi-Cutter Saw, Wheel Diameter: 14", Arbor Size: 1", No Load RPM: 1300, Voltage: 120 AC, Current: 15 Amps, Weight: 47 lbs, Includes: 14" Carbide Tipped Blade, Wrench & Vertical Clamp

Overview

Multi-Cutter Saw, Wheel Diameter: 14", Arbor Size: 1", No Load RPM: 1300, Voltage: 120 AC, Current: 15 Amps, Weight: 47 lbs, Includes: 14" Carbide Tipped Blade, Wrench & Vertical Clamp

The DW872 14" Multi-Cutter Saw cuts a wide variety material at a constant depth throughout blade life and cuts four times faster than chop saws.

Also known as: 028875008723, DW872, DEWDW872, Chop saw

Specifications

Volts AC: 120
Amps: 15
Type: Corded
Volts AC: 120
Type: Corded
Amps: 15